Shop All Screwdriver Bits
Eclipse Tools
Tamper Proof Star Tip Bit, T9H, 1" L
Mfr # T9HX1
Zoro # G805127978
product price: $0.74
/ea
Sold in multiples of 12 for $8.88
$8.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.5
- Length 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # T9HX1
- Zoro # G805127978
- UPC # 617293017044
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Width | 0.5 |
Length | 1 |
Details
Item | Tamper Proof Star Tip Bit,T9H,1" L |
Description
Tamper Proof Star Tip Bit,T9H,1 In. L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGG, 2, Carbide (CNGG432ESU-AC5025S)
- EKLIND Metric Plain Hex Key, 12 mm Tip Size, 4 51/64 in Long, 1 47/64 in Short (16524)
- ZORO SELECT Vibration Isolator, 125 Lb Max, M8 x 1.25 (2NPG5)
- BES MANUFACTURING Piranhabits Quattro Flex Wood Auger Bit- 3/4"- Length: 18" (QTT3418)
- ECLIPSE TOOLS Bit, Security Spanner, #10, 1" Long, 1/4 (SSP10X1)
- ECLIPSE TOOLS Bit, Hex, 1/16", 1" L, 1/4" Hex (HX1/16X1)
- ECLIPSE TOOLS Bit Star-Tip, T27, 1, 15/16" L, 1/4 (T27X1-15/16)
- ECLIPSE TOOLS Bit 1-15/16" Long, Star Tip, T5, 1/4" Hx Dr (T5X1-15/16)
- ECLIPSE TOOLS Bit, Ball Hex, 1/4", 3-1/2" Long, 1/4" H (BHX1/4X3-1/2)
- ECLIPSE TOOLS Ball Hex Bit, 3/32", 3-1/2" L, 1/4" H (BHX3/32X3-1/2)
- MALCO Malco IMSHXLC C-RHEX Cleanable, Reversible 6-inch Magnetic Hex Chuck Driver (1 per Pack) (IMSHXLC)
- Eclipse Tools Screwdrivers and Nutdrivers