Shop All Screwdriver Bits
Eclipse Tools
Tamper Proof Star Tip Bit, T07H, 1" L
Mfr # T7HX1
Zoro # G805128036
product price: $0.74
/ea
Sold in multiples of 12 for $8.88
$8.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1
- Width 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # T7HX1
- Zoro # G805128036
- UPC # 617293016962
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Length | 1 |
Width | 0.5 |
Details
Item | Tamper Proof Star Tip Bit,T07H,1" L |
Description
Tamper Proof Star Tip Bit,T07H,1 In. L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS 1/2 in Drive Impact Socket 17 mm Size Hex Standard Depth, Natural (I-1/2D17MM)
- WESTWARD Replacement Swivel Pad, 1-1/2 In C-Clamps (10D573)
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single (203-001170)
- WALTER Spiral Flute Tap, Plug, 4 (P20569-M39)
- ECLIPSE TOOLS Bit, Phillips, Size 2, 1, 15/16" L, 1/ (PH2X1-15/16)
- ECLIPSE TOOLS Bit, Hex, 1/4", 1" L, 1/4" Hex (HX1/4X1)
- ECLIPSE TOOLS Bit, Hex, 3mm, 1" L, 1/4" Hex (HX3X1)
- ECLIPSE TOOLS Bit, Hex, 1/8", 1" L, 1/4" Hex (HX1/8X1)
- ECLIPSE TOOLS Bit, Security Spanner, #6, 1" L, 1/4 (SSP6X1)
- ECLIPSE TOOLS Bit Star-Tip, T25, 1, 15/16" L, 1/4 (T25X1-15/16)
- WIHA 8-Piece BitBuddy MAXXTOR Impact Bit Set (76893)
- Eclipse Tools Screwdriver Bits