Shop All Step Drill Bits
Eclipse Tools
Step Drill, 1/8", 1/2", 13 Step, Titanium
Mfr # 900-185
Zoro # G305929096
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.0
- Height .75
- Overall Length 6.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eclipse Tools
- MFR # 900-185
- Zoro # G305929096
- UPC # 617293009667
- Country of Origin China
- Category Step Drill Bits
Dimensions
Width | 3.0 |
Height | .75 |
Overall Length | 6.25 |
Details
Item | Step Drill,1/8",1/2",13 Step,Titanium |
Description
Step Drill,1/8 In.,1/2 In.,13 Step,Titanium
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT SET 1" DRIVE 10 PIECE WHEEL SERVICE (GP9152)
- ESCHENBACH OPTIK GMBH Handheld Magnifier, 23mm, 36D, Plastic (1186-9)
- GREY PNEUMATIC SKT 3/8" DRIVE X 5/16" HEX DRIVER 6" LEN (GP19106F)
- MOODY TOOL T-1 Reversible ESD Driver, 5 Star (51-1980)
- ECLIPSE TOOLS Step Drill, 3/16", 7/8" 12 Step, Ti (900-188)
- ECLIPSE TOOLS Step Drill, 13/16", 1-3/8" 10 Step, Ti (900-186)
- ECLIPSE TOOLS Step Drill Bit, Self, Starting 14 Steps (902-585)
- VERSADRIVE HMT ImpactaStep Cutter Set 9/16, 13/16, 1-1/16 in. (506030-SET1)
- RUKO Size No. 9 7/8-1 1/8" Step Drill Hss Tin (101709T)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101022)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101006T)
- Eclipse Tools Drill Bits