Shop All Screwdriver Bit Sets
Eclipse Tools
Star Tip 1" Insert Bit Set, T5, T10
Mfr # 902-374
Zoro # G705128679
product price: $3.35
/ea
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # 902-374
- Zoro # G705128679
- UPC # 617293018799
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bit Sets
Dimensions
Overall Length | 5 |
Details
Item | Star Tip 1" Insert Bit Set,T5,T10 |
Description
Star Tip 1 In. Insert Bit Set,T5,T10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Grooving Tool (FR-046-20)
- MARTIN RUBBER SPIDER INSERT COUPLING PARTS AND ACCESSORY (L-110)
- POWERBUILT 1/8" X 3" Slotted Screwdriver (DB) (646167)
- CRAFTSMAN Sockets, 3/4" Drive 1-7/8" 12 Point SAE (CMMT47787)
- ECLIPSE TOOLS Slotted Power Bit Set, 1 15/16", Sizes 1-2 (902-373)
- ECLIPSE TOOLS Star Tip 1-15/16" Power Bit Set, Sizes (902-375)
- ECLIPSE TOOLS Spanner Security Insert Bit Set 1", Size (902-380)
- VEGA INDUSTRIES 21 Piece Screwdriver Bit Set, 1/4" (P21-1DB)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty Driver Bit Set -18PC (48-32-4403)
- DEWALT 8 pc. Drill Drive Set (DW2730)
- EAZYPOWER Flex Bit Screwdriver Set, Pieces 26 (82100)
- Eclipse Tools Screwdrivers and Nutdrivers