Shop All Soldering Irons & Accessories
Eclipse Tools
Soldering Iron, Dual Watt, 30, 60W, 120V
Mfr # 902-513
Zoro # G505129081
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15.5
- Height 1.5
- Width 4.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # 902-513
- Zoro # G505129081
- UPC # 617293021676
- Country of Origin Taiwan, Province of China
- Category Soldering Irons & Accessories
Dimensions
Length | 15.5 |
Height | 1.5 |
Width | 4.0 |
Details
Item | Soldering Iron,Dual Watt,30,60W,120V |
Description
Soldering Iron,Dual Watt,30,60W,120V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKMOUNT RESEARCH AND ALLOYS Polaris Maxi Pro FC, For High Strength, Crack-Sensitve and Problem Steels; Gas Req, .045" Dia., 33lb (7724)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (288722)
- BLUE DEMON Low Hydro Carbon, Stl Electrode, 5/32, 50lb (E7018-532-50)
- FRY TECHNOLOGIES COOKSON ELECT 4 In 1 Copper Pipe Cleaning Tool (AM51041)
- WELLER Soldering Iron, 50 W, 350 to 850 F, 24 V (PES51)
- WELLER Soldering Iron (WLBRK12)
- WELLER Wood Burning (WLIWBK2512A)
- PROSKIT Wireless Soldering Iron (SI-B166)
- WELLER WELLER Multi-Funct Solder Iron (WLBU75)
- WELLER Soldering Rework Station (WXR3003N)
- HAKKO Digital Soldering Station (FX888DX-010BY)
- Eclipse Tools Soldering Irons & Accessories