Shop All Screwdriver Bits
Eclipse Tools
Security Star Tip, 5 Lobe, 1" Long, 1/4
Mfr # TS20HX1
Zoro # G005129314
product price: $0.85
/ea
Sold in multiples of 11 for $9.35
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.5
- Length 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # TS20HX1
- Zoro # G005129314
- UPC # 617293018010
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Width | 0.5 |
Length | 1 |
Details
Item | Security Star Tip,5 Lobe,1" Long,1/4" |
Description
Security Star Tip,5 Lobe,1 In. Long,1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Spring Divider, 8 In, Spring (83B-8)
- HOUGEN 7/16 in. X 1 in. 12,000-Series Annular Cutter (12114)
- WESTWARD Hole Saw, Bi-Metal, 2-3/8 in. (29VU24)
- GROZ Precision Steel Engineering, 6", Sq Blade (1003)
- ECLIPSE TOOLS Bit, Robertson Sty, S4, 1-15/16" Insert Bit (S4X1-15/16)
- ECLIPSE TOOLS Bit, Robertson Style, S4, 1" Insert Bit, (S4X1)
- ECLIPSE TOOLS Bit, Ball Hex, 2.5mm, 3, 1/2" L, 1/4 (BHX2.5X3-1/2)
- ECLIPSE TOOLS Bit, Star Tip, T6, 1" L, 1/4" Hex Drive (T6X1)
- ECLIPSE TOOLS Bit Star-Tip, T6, 1, 15/16" L, 1/4" H (T6X1-15/16)
- ECLIPSE TOOLS Bit, Slotted, Size 5, 6, 1, 15/16" L, 1 (SL56X1-15/16)
- VEGA Pozidriv 2 Power Bit x 3-1/2 (190Z2A)
- Eclipse Tools Screwdrivers and Nutdrivers