Shop All Screwdriver Bits
Eclipse Tools
Security Star Tip, 5 Lobe, 1" Long, 1/4
Mfr # TS15HX1
Zoro # G705129331
product price: $0.74
/ea
Sold in multiples of 11 for $8.14
$8.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1
- Width 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # TS15HX1
- Zoro # G705129331
- UPC # 617293018003
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Length | 1 |
Width | 0.5 |
Details
Item | Security Star Tip,5 Lobe,1" Long,1/4" |
Description
Security Star Tip,5 Lobe,1 In. Long,1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS End Mill Holder, CAT40, 16mm Bore Dia. (22971)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 5.00mm (C18940)
- MILWAUKEE TOOL 3/4 in. x 36 in. 4-Cutter Spline Rotary Hammer Drill Bit (48-20-4350)
- DAVIES Deluxe Ball Knob, 5/8-18 Thread Size, 0.75" Type, GP Phenolic (0155-E)
- ECLIPSE TOOLS Ball Hex Bit, 9/64", 3-1/2" L, 1/4" H (BHX9/64X3-1/2)
- ECLIPSE TOOLS Bit, Robertson Sty, S4, 1-15/16" Insert Bit (S4X1-15/16)
- ECLIPSE TOOLS Bit, Ball Hex, 1/4", 3-1/2" Long, 1/4" H (BHX1/4X3-1/2)
- ECLIPSE TOOLS Hex Bit, 7/32", 1-15/16" L, 1/4" H (HX7/32X1-15/16)
- ECLIPSE TOOLS Bit, Star Tip, T5, 1" L, 1/4" Hex Drive (T5X1)
- ECLIPSE TOOLS Bit, Hex, 7/32", 1" L, 1/4" Hex (HX7/32X1)
- VEGA Phillips 2 Insert Bit x 2 (150P2D)
- Eclipse Tools Screwdrivers and Nutdrivers