Shop All Screwdriver Bits
Eclipse Tools
Security Star Tip, 5 Lobe, 1" Long, 1/4
Mfr # TS10HX1
Zoro # G405129303
product price: $1.29
/ea
Sold in multiples of 11 for $14.19
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1
- Width 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # TS10HX1
- Zoro # G405129303
- UPC # 617293017990
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Length | 1 |
Width | 0.5 |
Details
Item | Security Star Tip,5 Lobe,1" Long,1/4" |
Description
Security Star Tip,5 Lobe,1 In. Long,1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/4" Drive Extension 14" (81118)
- OSG Spiral Point Tap, Plug, 3 (1706701)
- DRILLCO 15/16 " x 3/16" DOC Carbide Tipped Hole Cutter (95CT160)
- KLEIN TOOLS Tamper Resistant Torx(R) Bit 6 1/2 in, , Num. of pieces:4 (32585)
- ECLIPSE TOOLS Bit, Slotted, Size 5, 6, 1, 15/16" L, 1 (SL56X1-15/16)
- ECLIPSE TOOLS Tamper Proof Star Tip Bit, T20H, 1" L (T20HX1)
- ECLIPSE TOOLS Bit, Security Spanner, #6, 1" L, 1/4 (SSP6X1)
- ECLIPSE TOOLS Ball Hex Bit, 3/32", 3-1/2" L, 1/4" H (BHX3/32X3-1/2)
- ECLIPSE TOOLS Bit, Star Tip, T25, 1" L, 1/4" Hex Dr (T25X1)
- ECLIPSE TOOLS Bit, Hex, 3mm, 1" L, 1/4" Hex (HX3X1)
- K-TOOL INTERNATIONAL Torx Socket, External, 1/2" Drive, E-18 (KTI-22688)
- Eclipse Tools Screwdrivers and Nutdrivers