Shop All Crimping Tool Dies
Eclipse Tools
Replacement Die, 6 AWG
Mfr # 902-484-DIE-AWG6
Zoro # G005129451
product price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 3.5
- Width 2.5
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # 902-484-DIE-AWG6
- Zoro # G005129451
- UPC # 617293021508
- Country of Origin China
- Category Crimping Tool Dies
Dimensions
Length (In.) | 3.5 |
Width | 2.5 |
Height | 1 |
Details
Item | Replacement Die,6 AWG |
Description
Replacement Die,6 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/8" A Collared Keyway Bushing (2006-1106)
- DEWALT Cordless Combination Kit, 2 Tools, 12V DC (DCK221F2/DCB124)
- TITAN Tamper Resistant Torx Bit Set, 13 pcs. (16113)
- RIDGID Pipe Wrench Heel Jaw W/ Pin Assembly, For 818 Straight Pipe Wrench 18" (31100) (31675)
- ECLIPSE TOOLS Replacement Die, 600 MCM (902-484-DIE-600MCM)
- ECLIPSE TOOLS Replacement Die, 1/0 AWG (902-480-DIE-AWG1-0)
- ECLIPSE TOOLS Replacement Die, 500 MCM (902-480-DIE-500MCM)
- ECLIPSE TOOLS Replacement Die, 800 MCM (902-480-DIE-800MCM)
- ECLIPSE TOOLS Replacement Die, 2/0 AWG (902-480-DIE-AWG2-0)
- ECLIPSE TOOLS Replacement Die, 3/0 AWG (902-484-DIE-AWG3-0)
- PROSKIT Combo Die for RJ45 and CATV (902-054)
- Eclipse Tools Crimping Tool Dies