Shop All Crimping Tool Dies
Eclipse Tools
Replacement Die, 500 MCM
Mfr # 902-484-DIE-500MCM
Zoro # G105129528
$15.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 3.5
- Width 2.5
- Height 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eclipse Tools
- MFR # 902-484-DIE-500MCM
- Zoro # G105129528
- UPC # 617293021423
- Country of Origin China
- Category Crimping Tool Dies
Dimensions
Length (In.) | 3.5 |
Width | 2.5 |
Height | 2.5 |
Details
Item | Replacement Die,500 MCM |
Description
Replacement Die,500 MCM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO 4 in. x 14 in. Pro Rasp for EIFS, Tungsten Carbide (TP08410)
- VERMONT GAGE Taperlock Thread Plug Gage, 1/4"-20 Size (301126010)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 1-3/8" (09718)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #26 (45696)
- ECLIPSE TOOLS Replacement Die, 1/0 AWG (902-480-DIE-AWG1-0)
- ECLIPSE TOOLS Replacement Die, 2/0 AWG (902-480-DIE-AWG2-0)
- ECLIPSE TOOLS Replacement Die, 800 MCM (902-480-DIE-800MCM)
- ECLIPSE TOOLS Replacement Die, 3/0 AWG (902-484-DIE-AWG3-0)
- ECLIPSE TOOLS Replacement Die, 600 MCM (902-484-DIE-600MCM)
- ECLIPSE TOOLS Die Set Delphi Metripack 150 and 250 (902-519)
- MILWAUKEE TOOL EXACT 250 MCM Copper 12T U-Style Die (49-12-U250C)
- Eclipse Tools Crimping Tool Dies