Shop All Crimping Tool Dies
Eclipse Tools
Replacement Die, 4 AWG
Mfr # 902-484-DIE-AWG4
Zoro # G605129400
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 3.5
- Height 1
- Width 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eclipse Tools
- MFR # 902-484-DIE-AWG4
- Zoro # G605129400
- UPC # 617293021485
- Country of Origin China
- Category Crimping Tool Dies
Dimensions
Length (In.) | 3.5 |
Height | 1 |
Width | 2.5 |
Details
Item | Replacement Die,4 AWG |
Description
Replacement Die,4 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REPAR Safety Shield, 11-13/16 in.Lx9-29/64 in.W (TF-300H240)
- DMT Whetstone, 4", Diamond, Extra-Coarse (W4X)
- CHICAGO-LATROBE Screw Machine Drill Bit, #7 Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (48377)
- KLEIN TOOLS Step Drill Bit, Spiral DoubleFluted, 18Inch to 12Inch, VACO (25964)
- ECLIPSE TOOLS Replacement Die, 4 AWG/0 (902-480-DIE-AWG4-0)
- ECLIPSE TOOLS Replacement Die, 3/0 AWG (902-484-DIE-AWG3-0)
- ECLIPSE TOOLS Replacement Die, 1/0 AWG (902-480-DIE-AWG1-0)
- ECLIPSE TOOLS Replacement Die, 2/0 AWG (902-480-DIE-AWG2-0)
- ECLIPSE TOOLS Die Set Delphi Metripack 150 and 250 (902-519)
- ECLIPSE TOOLS Replacement Die, 800 MCM (902-480-DIE-800MCM)
- DIXON Crimpers, Benders And Formers, Crimper Die (861-42)
- Eclipse Tools Crimping Tool Dies