Shop All Crimping Tool Dies
Eclipse Tools
Replacement Die, 2 AWG
Mfr # 902-484-DIE-AWG2
Zoro # G605129387
product price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 3.5
- Width 2.5
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # 902-484-DIE-AWG2
- Zoro # G605129387
- UPC # 617293021454
- Country of Origin China
- Category Crimping Tool Dies
Dimensions
Length (In.) | 3.5 |
Width | 2.5 |
Height | 1 |
Details
Item | Replacement Die,2 AWG |
Description
Replacement Die,2 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASSAY SAVAGE CO Keyway Broach, III, W 3/8, Cut L 2-1/2 (10324)
- STA-KON 10 1/2 in Ratchet Crimper 22 to 10 AWG (ERG4001)
- WESTWARD Alloy Steel Tap, 1-8 UNC (CCT1060-56)
- SUPERCUT 131.5-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade (477351)
- ECLIPSE TOOLS Replacement Die, 2 AWG (902-480-DIE-AWG2)
- ECLIPSE TOOLS Die Set Delphi Metripack 150 and 250 (902-519)
- ECLIPSE TOOLS Replacement Die, 1/0 AWG (902-480-DIE-AWG1-0)
- ECLIPSE TOOLS Replacement Die, 2/0 AWG (902-480-DIE-AWG2-0)
- ECLIPSE TOOLS Replacement Die, 3/0 AWG (902-484-DIE-AWG3-0)
- ECLIPSE TOOLS Replacement Die, 4 AWG (902-480-DIE-AWG4)
- MILWAUKEE TOOL 750 MCM Cu / 1000 MCM Al Cable Cutting Jaw (49-16-2780)
- Eclipse Tools Crimping Tool Dies