Shop All Crimping Tool Dies
Eclipse Tools
Replacement Die, 2 AWG
Mfr # 902-480-DIE-AWG2
Zoro # G205129435
product price: $19.45
/ea
$19.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 5
- Height 1.5
- Width 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # 902-480-DIE-AWG2
- Zoro # G205129435
- UPC # 617293021324
- Country of Origin China
- Category Crimping Tool Dies
Dimensions
Length (In.) | 5 |
Height | 1.5 |
Width | 3.5 |
Details
Item | Replacement Die,2 AWG |
Description
Replacement Die,2 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Insert Install Tool, Prewinder, 10-32 (54602U)
- EUROBOOR Twist Drill Bits For Magnetic Drills, 3/4" Weldon Shank, 1/4" x 2" (SPI.1/4)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC #50 (C72150)
- TEKTON 10 mm High-Torque Black Oxide Blade Nut Driver (26888)
- ECLIPSE TOOLS Replacement Die, 2/0 AWG (902-480-DIE-AWG2-0)
- ECLIPSE TOOLS Replacement Die, 4 AWG/0 (902-480-DIE-AWG4-0)
- ECLIPSE TOOLS Replacement Die, 6 AWG (902-480-DIE-AWG6)
- ECLIPSE TOOLS Replacement Die, 1/0 AWG (902-480-DIE-AWG1-0)
- ECLIPSE TOOLS Replacement Die, 4 AWG (902-480-DIE-AWG4)
- ECLIPSE TOOLS Replacement Die, 3/0 AWG (902-484-DIE-AWG3-0)
- GREENLEE Die Set, Slide On 22-12 Awg (45570)
- Eclipse Tools Crimping Tool Dies