Shop All Knockout Punch Parts
Eclipse Tools
Repl Knockout Punch Die, 2" Std Sty
Mfr # 902-607
Zoro # G105129511
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.5
- Width 3.5
- Height 2.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # 902-607
- Zoro # G105129511
- UPC # 617293022949
- Country of Origin China
- Category Knockout Punch Parts
Dimensions
Length | 3.5 |
Width | 3.5 |
Height | 2.0 |
Details
Item | Repl Knockout Punch Die,2" Std Sty |
Description
Repl Knockout Punch Die,2 In. Std Sty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Cove Bit, 1/2-Inch Shank, 3/8-Inch Radius (837.786.11)
- PROTO 3/8 in Drive Impact Socket Bit Metric (J7290-6M)
- HHIP 8 X 8" Precision Frame Spirit Level (4901-0078)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 7/16" (KTI-41314)
- ECLIPSE TOOLS Repl Knockout Punch Die, 3-1/2" Std (902-581)
- ECLIPSE TOOLS Repl Knockout Punch Die, 2-1/2" Std Style (902-530)
- ECLIPSE TOOLS Repl Knockout Punch Die, 3" Std Style (902-580)
- L.H. DOTTIE L.H. Dottie 3'' Cup & Die Set (2-1/2'' Conduit) (HPS300)
- L.H. DOTTIE L.H. Dottie 3-1/2'' Cup & Die Set (3'' Conduit) (HPS312)
- GREENLEE Knock Out Die (KD-1)
- GREENLEE Knock Out Draw Stud (DSBB-3/4-B)
- Eclipse Tools Hand Tool Parts