Shop All Hook & Loop Rolls
Eclipse Tools
Reclosable Fastener, 50 ft, 1/2" Wd, Black
Mfr # 902-035
Zoro # G405129518
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Width 1/2"
- Length 50 ft
- Hook and Loop Shape Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eclipse Tools
- MFR # 902-035
- Zoro # G405129518
- UPC # 617293012155
- Country of Origin Taiwan, Province of China
- Category Hook & Loop Rolls
Dimensions
Width | 1/2" |
Length | 50 ft |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Hook-and-Loop |
Hook and Loop Shape | Roll |
Color | Black |
Description
Hook and Loop Tape,1/2 In. Wide,Blk,50 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORTON Washer, Fits Bolt Size 1/4" Case Hardened Steel, Black Oxide Finish (SP-0)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK (U38210.037.0300)
- E-Z LOK Self Locking Thread Insert, 1/2"-13 Int Thrd Sz, Stainless Steel (303-8)
- GRIP-RITE Common Nail, 3 in L, 16D, Steel, Bright Finish (16DUP30BK)
- ECLIPSE TOOLS Reclosable Fastener, 50 ft, 3/4" Wd, Black (902-305)
- ECLIPSE TOOLS Reclosable Fastener, 3/4" Wd, Yellow (902-555)
- 3M Back-to-Back Strap, No Adhesive, 75 ft, 1 in Wd, Black (SJ3000)
- VELCRO BRAND INDUSTRIAL STRENGTH HOOK AND LOOP FASTENER TAPE ROLL, 2in X 4 FT. ROLL, BLACK (90593)
- 3M Back-to-Back Strap, No Adhesive, 20 ft, 3/4 in Wd, Black (SJ3000)
- VELCRO BRAND Tape Combo Packs, 2"x15ft., 15', 2" Wd, White (VEL104)
- 3M Reclosable Fastener, Rubber Adhesive, 150 ft, 5/8 in Wd, Black, 4 PK (SJ3518FR)
- Eclipse Tools Hook & Loop Rolls