Shop All Networking Hardware
Eclipse Tools
Network Service Kit
Mfr # 902-347
Zoro # G005968456
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 13
- Width 11
- Height 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # 902-347
- Zoro # G005968456
- UPC # 617293018430
- Country of Origin China
- Category Networking Hardware
Dimensions
Length | 13 |
Width | 11 |
Height | 2.5 |
Details
Item | Network Service Kit |
Description
Network Service Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESSORIES UNLIMITED Accessories unlimited AUMM13-B 3 ft. Mirror Mount CB Antenna Kit with 9 ft. Coax - Black (AUMM13-B)
- AIPHONE Master Station, Indoor (DA-1MD)
- LOGITECH Brio 305 Web Camera, 1920 pixels x 1080 pixels, 2 Mpixels, Graphite (960-001414)
- MIGHTY MAX BATTERY 12V 55Ah SLA Battery Replaces AGM BCI Group 34/78 Car and Truck (MAX3903038)
- ANTAIRA Ethernet over VDSL2 Converter - 1-10/100/1000Tx + 1-VDSL2/RJ11, 1-Phone - 30a (EVC-3101)
- LOWELL Relay Module 5A (RY-4A)
- ACTIONTEC ELECTRONICS ScreenBeam 960, SBWD960A (SBWD960A)
- C2G USBC 2 Ggbt Ethrnt Ntwrk Adptr, 29826 (29826)
- ANTAIRA Power Adapter, ***Plug) Input: AC 100-240V 50/60Hz 0.4A Output: DC 12V 1.25A (PA-STX-US)
- MOXA 1Prt Modbus Tcp-Serial Comm.Gtway Advnc, 3 In 1, -40~75℃, Mgate Mb3170-T (MGate MB3170-T)
- MONOPRICE Electrical Repair Kit (39389)
- Eclipse Tools Networking Hardware