Shop All Heat Shrink Tubing
Eclipse Tools
Heat Shrink Tubing, Black, Precut, 160 pc
Mfr # 902-355
Zoro # G205261951
$12.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eclipse Tools
- MFR # 902-355
- Zoro # G205261951
- UPC # 617293018515
- Country of Origin China
- Category Heat Shrink Tubing
Dimensions
Length | 9.75 |
Width | 5 |
Details
Item | Heat Shrink Tubing,Black,Precut,160 pc |
Description
Heat Shrink Tubing,Black,Precut,160 pc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 250 VA, 80 °C, 120V AC, 240/480V AC (31EG87)
- SCHNEIDER ELECTRIC Disconnect Switch, 25 A, 32 A, 690V AC, 3 pole (VLS3P032R1)
- WIRE CRAFTERS WireCrafters RapidGuard II - Lift-Off Welded Wire Panel, 4' W x 6' H Panel (RT46)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 1 to 40 psi, Standard Action (9012GNG3)
- ECLIPSE TOOLS Heat Shrink Tubing, Asst Colors, PK160 (902-460)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 10' Long - Blue (HS367-S10-BLUE)
- 3M Shrink Tubing, 0.187in ID, Black, 4ft, PK12 (EPS300-3/16-48"-BLACK-12 PCS)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/2" x 25FT- Red (HS3-050-25-RD)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 100' Length - White (HS359-S100-White)
- ANCOR Heavy Wall Heat Shrink Tubing - 3/4" x 3" - 3-Pack - Black (326103)
- 3M Shrink Tubing, 0.25in ID, Black, 4ft, PK12 (MW-1/4-48"-BLACK-12 PCS)
- Eclipse Tools Heat Shrink Tubing