Shop All Wire Connectors
Eclipse Tools
Gender Changer
Mfr # 902-477
Zoro # G405394176
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height .32
- Width .32
- Length 1.65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eclipse Tools
- MFR # 902-477
- Zoro # G405394176
- UPC # 617293020938
- Country of Origin China
- Category Wire Connectors
Dimensions
Height | .32 |
Width | .32 |
Length | 1.65 |
Details
Item | Gender Changer |
Description
Gender Changer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 250 ft. 14 Gauge with 3 Conductor SJOOW Flexible Portable Cord, Black (55808601)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 10 AWG, 500 ft, Red, PVC Insulation (411050504)
- TELEMECANIQUE SENSORS Pressure Switch Diaphragm Assembly G (9998PC208)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.09" (HSTT09-Y)
- ALLSTAR PERFORMANCE Allstar Performance ALL76000 22-18 Gauge Non-Insulated Butt Connector - Pack of 20 (ALL76000)
- POLARIS Polaris Multi-Tap Connector, 6 Port (IPL4-6CB)
- SHARPIE SHARPIE FP MARKR ASST8PK (30217PP)
- ABB OHB45J6, PISTOL HDL 6X45 UL TYPE (OHB45J6)
- ALLSTAR PERFORMANCE Allstar Performance ALL76266 2-Wire Weather Pack Connector Kit (ALL76266)
- ANCOR 22-18 AWG Nylon Double Crimp Butt Connectors - 100 Pack (220161)
- IDEAL Weatherproof 6-16 AWG Solid Copper/Stranded Wire Connector Gray 15 pk (30-1163)
- Eclipse Tools Wire Connectors & Disconnects