Shop All Crimping Tool Dies
Eclipse Tools
Die Set Delphi Metripack 150 and 250
Mfr # 902-519
Zoro # G505129647
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 5
- Width 2.75
- Height 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # 902-519
- Zoro # G505129647
- UPC # 617293021737
- Country of Origin Taiwan, Province of China
- Category Crimping Tool Dies
Dimensions
Length (In.) | 5 |
Width | 2.75 |
Height | 0.75 |
Details
Item | Die Set Delphi Metripack 150 and 250 |
Description
Die Set Delphi Metripack 150 and 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASLODE 905600 Framing Nailer, 7 V, Strip Collation (906300/905600)
- WILDE TOOL PLIERS SLIP JT FLUSH 6 1/2 IN (0262FP.NP/CC)
- ULTRA-DEX USA Shim Seat, ICSN-633 (ICSN-633)
- PROTO Screwdriver, #1 Tip, Phillips Tip (JP0108RF)
- ECLIPSE TOOLS Replacement Die, 3/0 AWG (902-484-DIE-AWG3-0)
- ECLIPSE TOOLS Replacement Die, 2/0 AWG (902-480-DIE-AWG2-0)
- ECLIPSE TOOLS Replacement Die, 4 AWG/0 (902-480-DIE-AWG4-0)
- ECLIPSE TOOLS Replacement Die, 600 MCM (902-484-DIE-600MCM)
- ECLIPSE TOOLS Replacement Die, 4 AWG (902-480-DIE-AWG4)
- ECLIPSE TOOLS Replacement Die, 800 MCM (902-480-DIE-800MCM)
- MILWAUKEE TOOL EXACT #1 Copper 12T U-Style Die (49-12-U001C)
- Eclipse Tools Crimping Tools