Shop All Wire Strippers & Crimpers
Eclipse Tools
Crimper, Deutsch Conn, 16 AWG, 20
Mfr # 902-499
Zoro # G405128412
product price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 5
- Jaw Width 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # 902-499
- Zoro # G405128412
- UPC # 617293021232
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Length (In.) | 5 |
Jaw Width | 1.5 |
Details
Item | Crimper,Deutsch Conn,16 AWG,20 |
Description
Crimper,Deutsch Conn,16 AWG,20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Emery Cloth Sanding Pad, Overall 1-1/4" L (OSL350SPDK)
- PROTO 550S Series Rolling Tool Cabinet, 8 Drawer, Red, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-8RD)
- SUPERCUT 105-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade (477979)
- WILTON Replacement Vise Jaw, Copper, 5 in, PR (404-5)
- ECLIPSE TOOLS Crimping Tool 4, Way (902-623)
- ECLIPSE TOOLS Coaxial Cable Stripper (902-346)
- ECLIPSE TOOLS All-in-One Coax Strip and Crimp Tool (902-359)
- ECLIPSE TOOLS QuikThru Professional Crimper (902-548T)
- ECLIPSE TOOLS Universal Cable Stripper (902-345)
- ECLIPSE TOOLS HeavyDuty 1/0 Manual Hex Crimper (902-603)
- MALCO Electrical Pliers Cutter, Stripper, Crimper (WSC8)
- Eclipse Tools Wire Strippers & Crimpers