Shop All Wire Connectors
Eclipse Tools
Closed End Connectors, 8AWG, PK10
Mfr # 902-405-10
Zoro # G105128385
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2
- Width 5.75
- Length 3.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eclipse Tools
- MFR # 902-405-10
- Zoro # G105128385
- UPC # 617293020143
- Country of Origin China
- Category Wire Connectors
Dimensions
Height | 2 |
Width | 5.75 |
Length | 3.75 |
Details
Item | Closed End Connectors,8AWG,PK10 |
Description
Closed End Connectors,8AWG,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL Rocker Switch Momentary (RPSW-MP)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 0.25A, 600V AC, Non-Indicating (FNQ-R-1/4)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 40mA, 250V AC, 35A at 250V AC, 5 PK (S500-40-R)
- PANDUIT Lug Compression Connector, 250Kcmil (LCA250-12-X)
- POLARIS Wire Connector, Insulated, 14 AWG, 4 AWG (IPLD4-6B)
- GARDNER BENDER Wire Connector, Winged, Yellow, PK100 (10-084)
- MIDWEST FASTENER #8 Ceramic Twist-on Wire Connector, s 6PK (76184)
- KING INNOVATION 95104 Connectors Alumiconn 95104, 2PK (2838936)
- SIMPSON STRONG-TIE L-Angle Zmax L70Z (L70Z)
- MIDWEST FASTENER RJ45 Boot Phone Connectors 10PK (930953)
- ANCOR 12-10 Gauge Heat Shrink Step-Down Multi-Wire Connectors - 3-Pack (320303)
- Eclipse Tools Wire Connectors