Shop All Cable Ties
Eclipse Tools
Cable Tie, Neutral, 4" x 0.10", PK100
Mfr # 902-012
Zoro # G405128696
Sold in multiples of 6 for $8.94
$8.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8
- Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eclipse Tools
- MFR # 902-012
- Zoro # G405128696
- UPC # 617293011929
- Country of Origin Taiwan, Province of China
- Category Cable Ties
Dimensions
Length | 8 |
Width | 4 |
Details
Item | Cable Tie,Neutral,4" x 0.10",PK100 |
Description
Cable Tie,Neutral,4 In. x 0.10 In.,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Wing-type Wire Cnnectr, 22-6AWG, Red, PK50 (17-086)
- ELECTRIDUCT Nylon Cable Tie Kit- 650 pcs- Assort. Lengths 4", 6", 8", 11"- Black (CT-KIT-SM-BK)
- LEVITON Tggl Univ Slde Dimmer Wh (TSL06-1KW)
- NVENT HOFFMAN Runway Overhead 12" Stack Kit, 12.00x (LST12B)
- ECLIPSE TOOLS Cable Tie, Hook Tape, 8" Black 25PK (900-098-BK)
- DOLPHIN COMPONENTS 4" L Miniature Cable Tie w/ID Tag NAT PK 100 (DC-4F)
- BRADY Valve Tag Cable Ties, Yellow, 100PK (98855)
- KABLE KONTROL Kable Kontrol® Releasable Reusable Zip Ties - 6" Long - 50 Lbs Tensile Strength - 100 pack - UV Black (CTR600BLK)
- TOOL CITY 3766920 7.9 in. Stainless Steel Cable Tie (3539434)
- KLASS TOOLS 8" x 4.8 mm White Zip Ties, Cable Ties (100 Zip Ties), 100PK (KLA-CON-ZIP-WHI-0848x100)
- MUTUAL INDUSTRIES 11"L Colored Zip Ties, 100 pk (14970-11 RED)
- Eclipse Tools Cable Ties