Shop All Cable Ties
Eclipse Tools
Cable Tie, Neut, 7-7/8" x 0.14", PK100
Mfr # 902-016
Zoro # G705128709
product price: $3.85
/pk 100, $0.04/ea
Sold in multiples of 2 for $7.70
$7.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # 902-016
- Zoro # G705128709
- UPC # 617293011967
- Country of Origin Taiwan, Province of China
- Category Cable Ties
Dimensions
Length | 12 |
Width | 5 |
Details
Item | Cable Tie,Neut,7-7/8" x 0.14",PK100 |
Description
Cable Tie,Neut,7-7/8 In. x 0.14 In.,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU21A30)
- HUBBELL Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Ivory (P263I)
- PANDUIT Ferrule, Insulated, 14 AWG, PK1500 (FSD80-8-KD6)
- ACT Miniature Cable Tie, L 4", 18 Lbs, Black (4-18-UV-100)
- ECLIPSE TOOLS Cable Tie, Neutral, 4" x 0.10", PK100 (902-012)
- ECLIPSE TOOLS Cable Tie, Hook Tape, 8" Black 25PK (900-098-BK)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-V10BK-TA)
- PANDUIT 14-1/2" L, 0.19" W, Red Plastic Cable Tie, Package quantity: 1000 (PLT4S-M2)
- KLASS TOOLS 15" x 3 mm White Zip Ties, Cable Ties (40 Zip Ties), 40PK (KLA-CON-ZIP-WHI-1503x40)
- NITE IZE 24" L Gear Tie BK PK 2 (GT24-01-2R3)
- ACT Heavy Duty Cable Tie, L 15", 120 Lbs, Natural (14-120-N-100)
- Eclipse Tools Cable Ties