Shop All Cable Ties
Eclipse Tools
Cable Tie, Neut, 5-1/2" x 0.14", PK100
Mfr # 902-013
Zoro # G605128700
product price: $3.89
/pk 100, $0.04/ea
Sold in multiples of 3 for $11.67
$11.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10
- Width 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # 902-013
- Zoro # G605128700
- UPC # 617293011936
- Country of Origin Taiwan, Province of China
- Category Cable Ties
Dimensions
Length | 10 |
Width | 5 |
Details
Item | Cable Tie,Neut,5-1/2" x 0.14",PK100 |
Description
Cable Tie,Neut,5-1/2 In. x 0.14 In.,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 1.5kVA, 50/60 Hz (16V987)
- 3M Butt Splice Connector, 22-18 AWG, PK1000 (M18BCK)
- SIEMENS Pilot Light Complete, Round Shape, Red (3SU1102-6AA20-1AA0)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (86672)
- ECLIPSE TOOLS Cable Tie, Hook Tape, 8" Black 25PK (900-098-BK)
- ECLIPSE TOOLS Cable Tie, Neutral, 4" x 0.10", PK100 (902-012)
- KABLE KONTROL Zip Ties - 14in Long - 100 Pc Pk - Fluorescent Pink - Nylon - 50 Lbs Tensile Strength (CT514FL-PK-100)
- PANDUIT Cable Tie, Eh, Rel, 20.1", Wr Bl, PK100 (PRT5EH-C0)
- KABLE KONTROL Kable Kontrol® Zip Ties - 4" Long - 100 Pc Pk - Gray color - Nylon - 18 Lbs Tensile Strength (CT204CL-GRAY)
- POWER FIRST 7.9" L Miniature Cable Tie BK PK 1000 (36J136)
- VELCRO BRAND Hook-and-Loop Cable Tie, Black, 8" L, PK675 (170075)
- Eclipse Tools Cable Ties