Shop All Cable Ties
Eclipse Tools
Cable Tie, Neut, 14-1/2" x 0.19", PK100
Mfr # 902-018
Zoro # G205128704
product price: $7.85
/pk 100, $0.08/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 19
- Width 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # 902-018
- Zoro # G205128704
- UPC # 617293011981
- Country of Origin Taiwan, Province of China
- Category Cable Ties
Dimensions
Length | 19 |
Width | 6 |
Details
Item | Cable Tie,Neut,14-1/2" x 0.19",PK100 |
Description
Cable Tie,Neut,14-1/2 In. x 0.19 In.,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 15A @ 480V AC Contact Rating (BZ-2RW80-A2)
- MARINCO Cls40Fb-F Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Brwn (F) (CLS40FB-F)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GF15LA)
- SIEMENS Overload Relay, 7 to 10A, 3P, Class 10,690V (3RU21261JB0)
- ECLIPSE TOOLS Cable Tie, Hook Tape, 8" Black 25PK (900-098-BK)
- ECLIPSE TOOLS Cable Tie, Neutral, 4" x 0.10", PK100 (902-012)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 15" Inch Long Extra Heavy Duty - Natural Nylon - 250 Lbs Tensile Strength - 100 pc Pack (CT15NAT)
- MIGHTY TIE Cable Ties, 36", Natural, Heavy Duty, PK50 (MT361759L)
- PARTNERS BRAND UV Cable Ties, 50#, 8", Black, 1000/Case (CTUV850)
- PANDUIT 11.5" L Cable Tie NAT PK 100 (PLT3S-C)
- RETYZ Releasable Tie, Natural, Nylon, PK100 (EVT-S16NL-TA)
- Eclipse Tools Cable Ties