Shop All Cable Ties
Eclipse Tools
Cable Tie HookTape 8" Blue, 25PK
Mfr # 900-098-BU
Zoro # G805128715
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10.5
- Width 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # 900-098-BU
- Zoro # G805128715
- UPC # 617293009483
- Country of Origin Taiwan, Province of China
- Category Cable Ties
Dimensions
Length | 10.5 |
Width | 2.5 |
Details
Item | Cable Tie HookTape 8" Blue,25PK |
Description
Cable Tie HookTape 8 In. Blue,25PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Screw Package, M6, Steel (ASM6)
- ZORO SELECT Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 20A @ 480V AC Contact Rating (5JEF0)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 115 A, Reversing: No (XTCE115G00B)
- PANDUIT Heat Shrink Label Cassette, 6ftx0.64" (H000X064H1C)
- ECLIPSE TOOLS Cable Tie, Hook Tape, 8" Black 25PK (900-098-BK)
- ECLIPSE TOOLS Cable Tie, Neutral, 4" x 0.10", PK100 (902-012)
- GAMPAK 49701 One Hole Service Cable Strap (3180593)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK500 (ABM2S-AT-D0)
- PARTNERS BRAND UV Cable Ties, 18#, 5 1/2", Black, 1000/Case (CTUV518)
- TY-RAP 4" L Miniature Cable Tie w/ID Tag NAT PK 100 (TY553M)
- POWER FIRST Standard Cable Tie, 7-1/2 in L, 0.19 in W, Nylon 6/6, Natural, Indoor Use, 100 Pack (36J149)
- Eclipse Tools Cable Ties