Shop All Cable Ties
Eclipse Tools
Cable Tie Hook Tape 8" Yellow, 25PK
Mfr # 900-098-YL
Zoro # G105128712
$9.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10.5
- Width 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eclipse Tools
- MFR # 900-098-YL
- Zoro # G105128712
- UPC # 617293009537
- Country of Origin Taiwan, Province of China
- Category Cable Ties
Dimensions
Length | 10.5 |
Width | 2.5 |
Details
Item | Cable Tie Hook Tape 8" Yellow,25PK |
Description
Cable Tie Hook Tape 8 In. Yellow,25PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 3/4" Trade (241-SG)
- INTERMATIC Timer, Spring Wound (FD32H)
- LISLE Disconnect Pliers (37160)
- ABB A30-30-10-84, A30, 3P CONTR, 110/50,110-120/60 (A30-30-10-84)
- ECLIPSE TOOLS Cable Tie, Neutral, 4" x 0.10", PK100 (902-012)
- ECLIPSE TOOLS Cable Tie, Hook Tape, 8" Black 25PK (900-098-BK)
- POWER FIRST 6.69" L Mountable Intermediate Cable Tie NAT PK 100 (36J188)
- SOUTH MAIN HARDWARE 11" Black UV Resistant 40-lb. Zip Ties - 50PK (200105-50)
- ELECTRIDUCT Stainless Steel Cable Ties- 27" x 10 Pieces (CT-ED-SS-27-10)
- TR INDUSTRIAL Multi-Purpose UV Cable Ties 200-Piece, 12in, Black (TR88303W-2PK)
- GLOBAL EQUIPMENT Global Industrial„¢ 24" Cable Zip Ties, Natural w/UV, 175 lb, 100 pack (8.8*600N-UV)
- Eclipse Tools Cable Ties