Shop All Cable Ties
Eclipse Tools
Cable Tie Hook Tape, 8" White, 25PK
Mfr # 900-098-WH
Zoro # G805128708
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10.5
- Width 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # 900-098-WH
- Zoro # G805128708
- UPC # 617293009520
- Country of Origin Taiwan, Province of China
- Category Cable Ties
Dimensions
Length | 10.5 |
Width | 2.5 |
Details
Item | Cable Tie Hook Tape,8" White,25PK |
Description
Cable Tie Hook Tape,8 In. White,25PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover W/ Receptacle, 2-13/16" W (FSKJ6-20)
- TRIPP LITE Cat5e Cable, Molded, Shielded, Gray, 10ft (N105-010-GY)
- EATON Circuit Breaker, BR Series 20A, 2 Pole, 120V AC (BR2020)
- IFM Indicating Pressure Transmitter, 356 g (PI1789)
- ECLIPSE TOOLS Cable Tie, Neutral, 4" x 0.10", PK100 (902-012)
- ECLIPSE TOOLS Cable Tie, Hook Tape, 8" Black 25PK (900-098-BK)
- PANDUIT 7.9" L Extra Heavy Duty Cable Tie BK PK 50 (MLTFC2H-LP316)
- PANDUIT 8" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLTP2I-X0)
- PANDUIT 14.3" L Extra Heavy Duty Cable Tie PK 100 (MLT4S-CP)
- GARDNER BENDER Gardner Bender 46-308UVB UVB Cable Tie, 8", 75 Lb, UV Black, 100 Pk (46-308UVB)
- KABLE KONTROL Kable Kontrol® 14" Long Screw Mount Cable Ties - 50 Lb Tensile Strength - 100 Pack - UV Black (MHT14-50-Black)
- Eclipse Tools Cable Ties