Shop All Cable Ties
Eclipse Tools
Cable Tie Hook Tape 8" Red, 25PK
Mfr # 900-098-RD
Zoro # G205128698
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10.5
- Width 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # 900-098-RD
- Zoro # G205128698
- UPC # 617293009513
- Country of Origin Taiwan, Province of China
- Category Cable Ties
Dimensions
Length | 10.5 |
Width | 2.5 |
Details
Item | Cable Tie Hook Tape 8" Red,25PK |
Description
Cable Tie Hook Tape 8 In. Red,25PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THEBEN Electr. Timer, Din Rail, 24Hr/7D, 1 Chn. (TR-610-TOP-2-220V)
- BELL OUTDOOR Weatherproof Decorator Switch Cover, 2-Gang, 2 Gang, Decorator Switch (5127-0)
- SIEMENS IECMagContactor, NonReversing, 110/120VAC (3RT20272AK60)
- GREENGATE Office Station 3 White (RC-6TSB-OS3-W)
- ECLIPSE TOOLS Cable Tie, Hook Tape, 8" Black 25PK (900-098-BK)
- ECLIPSE TOOLS Cable Tie, Neutral, 4" x 0.10", PK100 (902-012)
- ELECTRIDUCT Hook and Loop Wrap 8" Cable Ties- 50pcs- Black (CT-VW-50-BK)
- GARDNER BENDER Gb-Gardner Bender 45-536UVB Heavy Duty Cable Tie 36 In. Black (5743554)
- VELCRO BRAND FASTENER, 15"" STRAPS, AST (VEK94257)
- SIMPSON 2 in. RTB2 Rigid Tie (5607684)
- FORNEY Cable Ties, 6 in Black Arrowhead Push Mounts (62115)
- Eclipse Tools Cable Ties