Shop All Cable Ties
Eclipse Tools
Cable Tie Hook Tape 8" Orange, 25PK
Mfr # 900-098-OR
Zoro # G305128703
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10.5
- Width 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # 900-098-OR
- Zoro # G305128703
- UPC # 617293009506
- Country of Origin Taiwan, Province of China
- Category Cable Ties
Dimensions
Length | 10.5 |
Width | 2.5 |
Details
Item | Cable Tie Hook Tape 8" Orange,25PK |
Description
Cable Tie Hook Tape 8 In. Orange,25PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Angle Sealing Plate, 4.00x4.00, Steel 90 (F44LSAG)
- ZORO SELECT Solid Core Current Transformer, 0 to 600A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G467)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 18 A (LC1D183BL)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1EHA-R63/C)
- ECLIPSE TOOLS Cable Tie, Hook Tape, 8" Black 25PK (900-098-BK)
- ECLIPSE TOOLS Cable Tie, Neutral, 4" x 0.10", PK100 (902-012)
- KABLE KONTROL Kable Kontrol® Releasable Reusable Zip Ties - 6" Long - 50 Lbs Tensile Strength - 100 pack - Natural (CTR600NT)
- TATCO PRODUCTS Tatco, NYLON CABLE TIES, 8 X 0.19, 50 LB, NATURAL, 1000PK (22200)
- DISCO Cable Ties, Push Mount, 13mm Hole, PK25 (15711PK)
- KLASS TOOLS 24" x 8.75 mm White Zip Ties, Cable Ties (24 Zip Ties), 24PK (KLA-CON-ZIP-WHI-2408x24)
- 3M 6.1" L Miniature Cable Tie NAT PK 1000 (CT6NT18-C)
- Eclipse Tools Cable Ties