Shop All Cable Ties
Eclipse Tools
Cable Tie Hook Tape 8" Green, 25PK
Mfr # 900-098-GN
Zoro # G505128701
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10.5
- Width 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # 900-098-GN
- Zoro # G505128701
- UPC # 617293009490
- Country of Origin Taiwan, Province of China
- Category Cable Ties
Dimensions
Length | 10.5 |
Width | 2.5 |
Details
Item | Cable Tie Hook Tape 8" Green,25PK |
Description
Cable Tie Hook Tape 8 In. Green,25PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light Head, Blue, LED (ZB4BV063)
- GE Thermal Unit, 15.10 to 18.30A (CR123C163B)
- CAROL 18 AWG 8 Conductor Stranded Multi-Conductor Cable GY (E2038S.41.10)
- HUBBELL Double Connector, 600VAC/250VDC, Blk (HBLDMBK)
- ECLIPSE TOOLS Cable Tie, Neutral, 4" x 0.10", PK100 (902-012)
- ECLIPSE TOOLS Cable Tie, Hook Tape, 8" Black 25PK (900-098-BK)
- PARTNERS BRAND UV Cable Ties, 250#, 36", Black, 100/Case (CTUV36250)
- ACCUFORM Nylon Plastic Ties, Beaded, 5", PK1000 (MAPT01)
- 3M 14.6" L Cable Tie Black PK 1000 (CT15BK50-C)
- PANDUIT 14.3" L Intermediate Cable Tie BK PK 100 (BT4I-C0)
- QUICKCABLE Nylon, Cable Ties, 8", 18lb., PK100 (502102-100)
- Eclipse Tools Cable Ties