Shop All Cable Ties
Eclipse Tools
Cable Tie, Hook Tape, 8" Black 25PK
Mfr # 900-098-BK
Zoro # G605128694
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10.5
- Width 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # 900-098-BK
- Zoro # G605128694
- UPC # 617293009476
- Country of Origin Taiwan, Province of China
- Category Cable Ties
Dimensions
Length | 10.5 |
Width | 2.5 |
Details
Item | Cable Tie,Hook Tape,8" Black 25PK |
Description
Cable Tie,Hook Tape,8 In. Black 25PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 1-1/2 in. Electrical Metallic Tube EMT Set-Screw Connectors (62715)
- SIEMENS Control Transformer, 50 VA, 55 °C, 24V AC, 240/480V AC (MT0050B)
- SIEMENS 120VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (40HP32AF)
- TY-RAP 8.19" L Miniature Cable Tie BK PK 1000 (TY242MX)
- ECLIPSE TOOLS Cable Tie, Neutral, 4" x 0.10", PK100 (902-012)
- RETYZ Releasable Tie, Fluor. Orange, Nylon, PK100 (EVT-S10FO-TA)
- RIP-TIE Heavy Duty Strap, Brown, 1"x7", PK2 (NW-07-G02-BN)
- STEEL GRIP CABLE TIES 4"" 18# WHT (M-100-4-N40)
- L.H. DOTTIE L.H. Dottie 8'' Natural Mounting Hole Cable Tie, 100PK (DTM6)
- PANDUIT Cable Tie, Std, Rel, 7.4", Or, PK1000 (PRT2S-M3)
- RETYZ Releasable Tie, Red, Nylon, PK100 (WKT-S14RD-TA)
- Eclipse Tools Cable Ties