Shop All Cable Ties
Eclipse Tools
Cable Tie, Blk, 7-7/8" x 0.14", PK100
Mfr # 902-023
Zoro # G305128697
product price: $3.39
/pk 100, $0.03/ea
Sold in multiples of 2 for $6.78
$6.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # 902-023
- Zoro # G305128697
- UPC # 617293012032
- Country of Origin Taiwan, Province of China
- Category Cable Ties
Dimensions
Length | 12 |
Width | 5 |
Details
Item | Cable Tie,Blk,7-7/8" x 0.14",PK100 |
Description
Cable Tie,Blk,7-7/8 In. x 0.14 In.,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 22 AWG, 100 ft, Red, PVC Insulation (C2016A.12.03)
- NVENT HOFFMAN PROTEK Double-Hinged, UL and NEMA Type 4, 4X or 12, 24.09x23.62x27.95, (PTHS242428G4A)
- PASS & SEYMOUR 15A 2Pole HD Plug (PS5266XCCV4)
- KILLARK Conduit Body, 13 cu. in. Capacity, LB Body (LB38)
- ECLIPSE TOOLS Cable Tie, Hook Tape, 8" Black 25PK (900-098-BK)
- ECLIPSE TOOLS Cable Tie, Neutral, 4" x 0.10", PK100 (902-012)
- KABLE KONTROL Numbered Flag Zip Tie Tags - 6" Long - 100 pc Pack - Blue (CTS6S-BLUE)
- PANDUIT Cable Tie, 7.4"L, Nylon, Yellow, PK1000 (PRT2S-M4Y)
- PANDUIT Cable Tie, 21.9"L, Nylon, Black, PK100 (PLT6LH-C0)
- US CABLE TIES Cable Tie, 11 in., Frosty Ties, UV Black Nylon, 1000PK (FSD11B1000)
- ELECTRIDUCT Hook and Loop Wrap- Continuous Roll- 15ft- Blue (CT-VW-ROLL-15-BL)
- Eclipse Tools Cable Ties