Shop All Cable Ties
Eclipse Tools
Cable Tie, Blk, 7-1/2" x 0.19", PK100
Mfr # 902-021
Zoro # G105128705
product price: $6.45
/pk 100, $0.06/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # 902-021
- Zoro # G105128705
- UPC # 617293012018
- Country of Origin Taiwan, Province of China
- Category Cable Ties
Dimensions
Length | 12 |
Width | 6 |
Details
Item | Cable Tie,Blk,7-1/2" x 0.19",PK100 |
Description
Cable Tie,Blk,7-1/2 In. x 0.19 In.,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 10 AWG 5 Conductor Portable Cord 600V 50 ft. BK (E3664)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001K3L38LGGH13)
- SQUARE D Nonreversing Magnetic Motor Starter, 12, 3R NEMA Rating, 480V AC, 3 Poles, No Auxiliary Contacts (8536SBA2V06)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Rigid Conduit Locknut, 50PK (LN150)
- ECLIPSE TOOLS Cable Tie, Hook Tape, 8" Black 25PK (900-098-BK)
- ECLIPSE TOOLS Cable Tie, Neutral, 4" x 0.10", PK100 (902-012)
- GARDNER BENDER Gb-Gardner Bender 45-536UVB Heavy Duty Cable Tie 36 In. Black (5743554)
- NITE IZE 18" L Gear Tie BK PK 2 (GT18-31-2R3)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 15" Inch Long Extra Heavy Duty - Natural Nylon - 250 Lbs Tensile Strength - 100 pc Pack (CT15NAT)
- RIP-TIE 600 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (W-60-MSP-BK)
- PANDUIT Cable Tie, 5.5"L, Nylon, White, PK1000 (SST1.5M-M)
- Eclipse Tools Cable Ties