Shop All Cable Ties
Eclipse Tools
Cable Tie, Blk, 5-1/2" x 0.14", PK100
Mfr # 902-020
Zoro # G505128695
product price: $3.89
/pk 100, $0.04/ea
Sold in multiples of 3 for $11.67
$11.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10
- Width 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # 902-020
- Zoro # G505128695
- UPC # 617293012001
- Country of Origin Taiwan, Province of China
- Category Cable Ties
Dimensions
Length | 10 |
Width | 5 |
Details
Item | Cable Tie,Blk,5-1/2" x 0.14",PK100 |
Description
Cable Tie,Blk,5-1/2 In. x 0.14 In.,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 22 WG to 16 WG x 0.7" Nylon Pigtails 15PK (70035)
- SQUARE D Nonreversing Magnetic Motor Starter, 12, 3R NEMA Rating, 120V AC, 3 Poles, No Auxiliary Contacts (8536SBA2V02S)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 16mm, 3 Pos, Levr (ZB6AD23)
- VAST Springless Nut, M6-1X1/4" EG, PK25 (V220 M6-25)
- ECLIPSE TOOLS Cable Tie, Neutral, 4" x 0.10", PK100 (902-012)
- ECLIPSE TOOLS Cable Tie, Hook Tape, 8" Black 25PK (900-098-BK)
- PANDUIT 6.3" L Miniature Cable Tie NAT PK 100 (BT1.5M-C)
- BRADY Valve Tag Cable Ties, Yellow, 100PK (98855)
- KLEIN TOOLS Cable Ties, 11.5-Inch, Black (450-210)
- KDAR 145 in Heavy Duty Standard Cable Ties Black 100PK (B14HD100)
- TY-RAP 13.9" L Mountable Heavy Duty Cable Tie NAT PK 50 (TY537M)
- Eclipse Tools Cable Ties