Shop All Cable Ties
Eclipse Tools
Cable Tie, Blk, 14-1/2" x 0.19", PK100
Mfr # 902-025
Zoro # G105128699
product price: $8.65
/pk 100, $0.09/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 19
- Width 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # 902-025
- Zoro # G105128699
- UPC # 617293012056
- Country of Origin Taiwan, Province of China
- Category Cable Ties
Dimensions
Length | 19 |
Width | 6 |
Details
Item | Cable Tie,Blk,14-1/2" x 0.19",PK100 |
Description
Cable Tie,Blk,14-1/2 In. x 0.19 In.,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Complete push button, Harmony XB6, black square flush pushbutton, 16mm, spring return, 1NO, unmarked (XB6CA21B)
- STEEL GRIP CABLETIE 11""75#BLK 100PK (75S-280-11-UVC)
- SIEMENS Molded Case Circuit Breaker, FXD6-A Series 200A, 3 Pole, 600V AC (FXD63B200)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, J UL Class, 1 Poles, Box Lug (CH30J1I)
- ECLIPSE TOOLS Cable Tie, Neutral, 4" x 0.10", PK100 (902-012)
- ECLIPSE TOOLS Cable Tie, Hook Tape, 8" Black 25PK (900-098-BK)
- VELCRO BRAND 75 ft L Reclosable Fastener Beige (191191)
- RIP-TIE Hook and Loop Tape, 1"x75 ft. (Q-75-HRL-BK)
- TY-RAP 8" L Miniature Cable Tie NAT PK 1000 (TY232M)
- ELECTRIDUCT Low Profile In-Line Cable Ties - Electriduct (CT-ED-V-LP-7-500-RBW)
- TATCO TIE, CABLE, 8"" (TCO22600)
- Eclipse Tools Cable Ties