Shop All Cable Ties
Eclipse Tools
Cable Tie, Blk, 11-4/5" x 0.19", PK100
Mfr # 902-024
Zoro # G405128702
product price: $7.85
/pk 100, $0.08/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16
- Width 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # 902-024
- Zoro # G405128702
- UPC # 617293012049
- Country of Origin Taiwan, Province of China
- Category Cable Ties
Dimensions
Length | 16 |
Width | 6 |
Details
Item | Cable Tie,Blk,11-4/5" x 0.19",PK100 |
Description
Cable Tie,Blk,11-4/5 In. x 0.19 In.,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (LY2Z-DC12)
- HUBBELL 20A Locking Plug 4P 5W 120/208VAC L21-20P BK/WT (HBL2511FC)
- GE Thermal Unit, 4.94 to 5.37A (CR123C526A)
- HYDROMAXX Liquid Tight Conduit Straight Fittings- 1/2", PK25 (LTSF012025)
- ECLIPSE TOOLS Cable Tie, Neutral, 4" x 0.10", PK100 (902-012)
- ECLIPSE TOOLS Cable Tie, Hook Tape, 8" Black 25PK (900-098-BK)
- MIDWEST FASTENER 11" Natural Nylon Plastic Cable Ties 1000PK (08048)
- TY-RAP 3.62" L Miniature Cable Tie BK PK 1000 (TY23MX)
- ADVANCE CABLE TIES 11 40lb Natural WHI CAB TIE 100/BG (AL-11-40-9-C)
- TECHFLEX 20" L, Silver Metal Stainless Steel Cable Tie, Tensile Strength: 100 lb. (SSS20.0SV4)
- ELECTRIDUCT Hook and Loop Wrap 18" Cable Ties- 25pcs- Black (CT-VW-18-25-BK)
- Eclipse Tools Cable Ties