Shop All Fishing Tapes, Sticks, & Lines
Eclipse Tools
Cable Fish Kit, 5" Glow 3/16 Rod, Qty6
Mfr # 902-632
Zoro # G805129545
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 65.5
- Height 1.10
- Width 1.10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # 902-632
- Zoro # G805129545
- UPC # 617293023250
- Country of Origin China
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 65.5 |
Height | 1.10 |
Width | 1.10 |
Details
Item | Cable Fish Kit,5" Glow 3/16 Rod,Qty6 |
Description
Cable Fish Kit,5 In. Glow 3/16 Rod,Qty6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Gn7231-Ni-60-L-Mt Multiple-Joint Hinge (7231-NI-60-L-MT)
- WILLIAMS 1/4" Drive, 3/8" SAE Socket, 8 Points (M-812)
- AJAX TOOL WORKS Ajax Wedge 1X1 1/2X8 (884)
- DRILL AMERICA #40 Cobalt Stubby Threaded Shank Drill Bit Overall Length 1/2 (TSD40ST)
- GREENLEE Fish Tape, 3/16 In x 100 ft, Flex. Steel (FS439-100)
- GARDNER BENDER Fish Tape, 1/8 In x 125 ft, Carbon Steel (FTS-125R)
- BES MANUFACTURING Bell Hanger Bit- 1/4"x 18" (BELL1418)
- IDEAL Wire Pulling Lubricant, 1 gal. Bucket, Ylw (31-391)
- BES MANUFACTURING Coated Fiberfish II 6 Foot Kit (30ft total) (PCF207)
- JAMESON Easy Buddy End Ferrule Kit (6-146)
- IDEAL Fish Tape, 3/16 In x 100 ft, Fiberglass (31-087)
- Eclipse Tools Fishing Tapes, Sticks, & Lines