Shop All Screwdriver Bits
Eclipse Tools
Bit, Star Tip, T8, 1" L, 1/4" Hex Drive
Mfr # T8X1
Zoro # G805128609
Sold in multiples of 12 for $7.80
$7.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.5
- Length 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eclipse Tools
- MFR # T8X1
- Zoro # G805128609
- UPC # 617293017020
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Width | 0.5 |
Length | 1 |
Details
Item | Bit,Star Tip,T8,1" L,1/4" Hex Drive |
Description
Bit,Star Tip,T8,1 In. L,1/4 In. Hex Drive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FORCE LOGIC 6T Utility Crimper Kit w/D3 Grooves and Fixed O Die (2678-22O)
- HUSKIE TOOLS Twelve-Ton Compression Tool with Rubber (EP-410)
- MIDWEST FASTENER 1/4" x 2" #2 Square Drive Insert Bits 15PK (54043)
- LISLE Push Pin Pliers 30 Degree (42060)
- ECLIPSE TOOLS Bit, Security Spanner, #4, 1" L, 1/4 (SSP4X1)
- ECLIPSE TOOLS Bit Star-Tip, T10, 1, 15/16" L, 1/4 (T10X1-15/16)
- ECLIPSE TOOLS Bit, Robertson Style, S1, 1" Insert Bit, (S1X1)
- ECLIPSE TOOLS Bit, Hex, 1/4", 1" L, 1/4" Hex (HX1/4X1)
- ECLIPSE TOOLS Bit, Hex, 4mm, 1" L, 1/4" Hex (HX4X1)
- ECLIPSE TOOLS Ball Hex Bit, 9/64", 3-1/2" L, 1/4" H (BHX9/64X3-1/2)
- TITAN BIT DRIVER 90 DEGREE (TL16235)
- Eclipse Tools Screwdriver Bits