Shop All Screwdriver Bits
Eclipse Tools
Bit Star-Tip, T7, 1, 15/16" L, 1/4" H
Mfr # T7X1-15/16
Zoro # G205128667
product price: $0.97
/ea
Sold in multiples of 10 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2
- Width 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # T7X1-15/16
- Zoro # G205128667
- UPC # 617293016993
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Length | 2 |
Width | 0.5 |
Details
Item | Bit Star-Tip,T7,1,15/16" L,1/4" H |
Description
Bit Star-Tip,T7,1,15/16 In. L,1/4 In. H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK Aviation Snip, Straight, 10", Straight, 9.88", Forged Molybdenum Alloy Steel, M2 Alloy Steel Blade (610AS)
- BON TOOL Bon 84-212 Bow Head Rake, 16 Teeth 54" Wood Handle (84-212)
- DRILL AMERICA 1-1/16"-12 HSS Plug Hand Tap (DWTST1-1/16-12P)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H3201X-5PK)
- ECLIPSE TOOLS Tamper Proof Star Tip Bit, T27H, 1-15/16"L (T27HX1-15/16)
- ECLIPSE TOOLS Bit, Robertson Style, S1, 1" Insert Bit, (S1X1)
- ECLIPSE TOOLS Tamper Proof Star Tip Bit, T10H, 1-15/16"L (T10HX1-15/16)
- ECLIPSE TOOLS Bit, Slotted, Size 8, 10, 1, 15/16" L, (SL810X1-15/16)
- ECLIPSE TOOLS Bit, Star Tip, T20, 1" L, 1/4" Hex Dr (T20X1)
- ECLIPSE TOOLS Bit, Pozidrive, Size 2, 1, 15/16" L, 1 (PZ2X1-15/16)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H5204XM-5PK)
- Eclipse Tools Screwdriver Bits