Shop All Screwdriver Bits
Eclipse Tools
Bit, Star Tip, T6, 1" L, 1/4" Hex Drive
Mfr # T6X1
Zoro # G605128632
product price: $0.74
/ea
Sold in multiples of 12 for $8.88
$8.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1
- Width 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # T6X1
- Zoro # G605128632
- UPC # 617293016948
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Length | 1 |
Width | 0.5 |
Details
Item | Bit,Star Tip,T6,1" L,1/4" Hex Drive |
Description
Bit,Star Tip,T6,1 In. L,1/4 In. Hex Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Funnel Auger 22Mm (72222)
- OSG Spiral Point Tap, Plug 3 Flutes (2831201)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 27/64 (55259)
- EKLIND HEX KEY L LONG ARM 3/4"" (14248)
- ECLIPSE TOOLS Tamper Proof Star Tip Bit, T10H, 1-15/16"L (T10HX1-15/16)
- ECLIPSE TOOLS Bit, Star Tip, T25, 1" L, 1/4" Hex Dr (T25X1)
- ECLIPSE TOOLS Security Star Tip, 5 Lobe, 1" Long, 1/4 (TS15HX1)
- ECLIPSE TOOLS Robertson Sty 1" Insert Bit Set, Size S1 (902-390)
- ECLIPSE TOOLS Bit, Hex, 3mm, 1" L, 1/4" Hex (HX3X1)
- ECLIPSE TOOLS Bit, Security Spanner, #12, 1" Long, 1/4 (SSP12X1)
- APEX TOOL GROUP Bit 1/4 Hex Drv Power No 022 (320-000X)
- Eclipse Tools Screwdriver Bits