Shop All Screwdriver Bits
Eclipse Tools
Bit, Star Tip, T5, 1" L, 1/4" Hex Drive
Mfr # T5X1
Zoro # G705128648
product price: $0.74
/ea
Sold in multiples of 12 for $8.88
$8.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1
- Width 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # T5X1
- Zoro # G705128648
- UPC # 617293016924
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Length | 1 |
Width | 0.5 |
Details
Item | Bit,Star Tip,T5,1" L,1/4" Hex Drive |
Description
Bit,Star Tip,T5,1 In. L,1/4 In. Hex Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 200 ft Tape Measure, 3/8 in Blade (1MKU3)
- BON TOOL Bon 11-117 Fitting, Quoin Corner (11-117)
- GARANT Tape measure mm/inch, Length: 3 m (461910 3)
- URREA 3/8" Drive Hex 3/8" Short Bit Socket (4990-3/8)
- ECLIPSE TOOLS Bit, Security Spanner, #4, 1" L, 1/4 (SSP4X1)
- ECLIPSE TOOLS Bit, Star Tip, T6, 1" L, 1/4" Hex Drive (T6X1)
- ECLIPSE TOOLS Bit, Hex, 1/16", 1" L, 1/4" Hex (HX1/16X1)
- ECLIPSE TOOLS Bit Star-Tip, T25, 1, 15/16" L, 1/4 (T25X1-15/16)
- ECLIPSE TOOLS Bit, Hex, 1/4", 1" L, 1/4" Hex (HX1/4X1)
- ECLIPSE TOOLS Bit, Hex, 2.5mm, 1" L, 1/4" Hex (HX2.5X1)
- VEGA Torx 25 Socket Bit x 3/4" - 1/4 Sq Dr (120T25SB)
- Eclipse Tools Screwdrivers and Nutdrivers