Shop All Screwdriver Bits
Eclipse Tools
Bit, Star Tip, T30, 1" L, 1/4" Hex Dr
Mfr # T30X1
Zoro # G305128666
Sold in multiples of 12 for $8.88
$8.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1
- Width 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eclipse Tools
- MFR # T30X1
- Zoro # G305128666
- UPC # 617293016900
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Length | 1 |
Width | 0.5 |
Details
Item | Bit,Star Tip,T30,1" L,1/4" Hex Dr |
Description
Bit,Star Tip,T30,1 In. L,1/4 In. Hex Dr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1971800)
- WESTWARD #48 Cobalt 135 Deg. Jobber Length Drill Bit (5PMD9)
- KIPP Adjustable Tension Levers in stainless, with ext. thread, 20°, inch (K0109.1A41X60)
- BAHCO Tote Tool Bag (3100TB)
- ECLIPSE TOOLS Bit, Star Tip, T5, 1" L, 1/4" Hex Drive (T5X1)
- ECLIPSE TOOLS Bit, Robertson Sty, S1, 1-15/16" Insert Bit (S1X1-15/16)
- ECLIPSE TOOLS Bit, Ball Hex, 6mm, 3, 1/2" L, 1/4" He (BHX6X3-1/2)
- ECLIPSE TOOLS Bit Star-Tip, T6, 1, 15/16" L, 1/4" H (T6X1-15/16)
- ECLIPSE TOOLS Bit Star-Tip, T27, 1, 15/16" L, 1/4 (T27X1-15/16)
- ECLIPSE TOOLS Bit Star-Tip, T10, 1, 15/16" L, 1/4 (T10X1-15/16)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #3, 1-1/4", PK5 (440-3125X-5PK)
- Eclipse Tools Screwdriver Bits