Shop All Screwdriver Bits
Eclipse Tools
Bit, Star Tip, T27, 1" L, 1/4" Hex Dr
Mfr # T27X1
Zoro # G005128676
original price:
$1.25
4% off
new price: $1.19
/ea
Sold in multiples of 12 for $14.28
$14.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1
- Width 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # T27X1
- Zoro # G005128676
- UPC # 617293016863
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Length | 1 |
Width | 0.5 |
Details
Item | Bit,Star Tip,T27,1" L,1/4" Hex Dr |
Description
Bit,Star Tip,T27,1 In. L,1/4 In. Hex Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Insert Bit, 17mm, Hex, 6" (43686)
- STARRETT Taper Gage, 0.010-0.150 In, 6 1/4 In L (270)
- TEKTON 3/4 Inch Drive x 1-3/8 Inch 12-Point Socket (SHD32235)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 3-3/8" x 2" (HML.3-3/8)
- ECLIPSE TOOLS Bit, Ball Hex, 6mm, 3, 1/2" L, 1/4" He (BHX6X3-1/2)
- ECLIPSE TOOLS Bit, Hex, 4mm, 1" L, 1/4" Hex (HX4X1)
- ECLIPSE TOOLS Bit, Hex, 1/16", 1" L, 1/4" Hex (HX1/16X1)
- ECLIPSE TOOLS Security Star Tip, 5 Lobe, 1" Long, 1/4 (TS10HX1)
- ECLIPSE TOOLS Bit Slotted, Size 10, 12, 1, 15/16" L (SL1012X1-15/16)
- ECLIPSE TOOLS Bit 1-15/16" Long, Star Tip, T5, 1/4" Hx Dr (T5X1-15/16)
- VEGA Phillips 2 Socket Bit x 3/4" - 1/4 Sq D (120P2SB)
- Eclipse Tools Screwdriver Bits