Shop All Screwdriver Bits
Eclipse Tools
Bit Star-Tip, T27, 1, 15/16" L, 1/4
Mfr # T27X1-15/16
Zoro # G405128627
product price: $0.97
/ea
Sold in multiples of 10 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.5
- Length 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # T27X1-15/16
- Zoro # G405128627
- UPC # 617293016870
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Width | 0.5 |
Length | 2 |
Details
Item | Bit Star-Tip,T27,1,15/16" L,1/4" |
Description
Bit Star-Tip,T27,1,15/16 In. L,1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Pop Pin Weld On Barrel, 3/8" Tip Dia., 0.600"L, Rounded T-Knob (GI3/8-1.5-B-TR6)
- IRWIN Adj. Wrench, 12", 1-1/2" Cap., Chrome (2078612)
- WILLIAMS 3/8" Drive Impact Extension, SAE, 1 pcs, Industrial Black, 6" L (2-106A)
- PROTO Combination Wrench, SAE, 1-1/4" Head Sz (J1240ASD)
- ECLIPSE TOOLS Bit, Robertson Sty, S4, 1-15/16" Insert Bit (S4X1-15/16)
- ECLIPSE TOOLS Robertson Sty 1" Insert Bit Set, Size S1 (902-390)
- ECLIPSE TOOLS Bit, Hex, 3mm, 1" L, 1/4" Hex (HX3X1)
- ECLIPSE TOOLS Bit, Star Tip, T5, 1" L, 1/4" Hex Drive (T5X1)
- ECLIPSE TOOLS Bit, Security Spanner, #10, 1" Long, 1/4 (SSP10X1)
- ECLIPSE TOOLS Bit, Robertson Style, S4, 1" Insert Bit, (S4X1)
- KO-KEN Bit TORX T60 75mm 7/16 Hex Drive (183T.75-T60)
- Eclipse Tools Screwdriver Bits