Shop All Screwdriver Bits
Eclipse Tools
Bit, Star Tip, T25, 1" L, 1/4" Hex Dr
Mfr # T25X1
Zoro # G505128671
product price: $0.74
/ea
Sold in multiples of 12 for $8.88
$8.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1
- Width 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # T25X1
- Zoro # G505128671
- UPC # 617293016825
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Length | 1 |
Width | 0.5 |
Details
Item | Bit,Star Tip,T25,1" L,1/4" Hex Dr |
Description
Bit,Star Tip,T25,1 In. L,1/4 In. Hex Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Combination Wrench 2.0 12 Po (31148)
- MILWAUKEE TOOL 15 Amp Panel Saw Replacement Motor (6486-20)
- DRILLCO 5/32 MASONRY DRILL STR SHANK - 1600N (160N110)
- WESTWARD General Purpose Slotted Screwdriver 3/16 in Round (401L01)
- ECLIPSE TOOLS Bit, Robertson Style, S4, 1" Insert Bit, (S4X1)
- ECLIPSE TOOLS Security Star Tip, 5 Lobe, 1" Long, 1/4 (TS10HX1)
- ECLIPSE TOOLS Bit, Hex, 4mm, 1" L, 1/4" Hex (HX4X1)
- ECLIPSE TOOLS Bit, Security Spanner, #6, 1" L, 1/4 (SSP6X1)
- ECLIPSE TOOLS Bit, Hex, 3/16", 1" L, 1/4" Hex (HX3/16X1)
- ECLIPSE TOOLS Hex Bit, 7/32", 1-15/16" L, 1/4" H (HX7/32X1-15/16)
- VEGA Impactech #2 Square Driver Bit 2in (P150R2A)
- Eclipse Tools Screwdrivers and Nutdrivers