Shop All Screwdriver Bits
Eclipse Tools
Bit, Star Tip, T20, 1" L, 1/4" Hex Dr
Mfr # T20X1
Zoro # G005128683
product price: $0.70
/ea
Sold in multiples of 12 for $8.40
$8.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1
- Width 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # T20X1
- Zoro # G005128683
- UPC # 617293016795
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Length | 1 |
Width | 0.5 |
Details
Item | Bit,Star Tip,T20,1" L,1/4" Hex Dr |
Description
Bit,Star Tip,T20,1 In. L,1/4 In. Hex Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 2 3/8 in Size, Standard Socket, black oxide (J07538)
- DICKIES 4-Piece Carpenter's Rig (57077)
- VEGA Torx 27 Power Bit x 2-3/4 (170T27A)
- RICHELIEU HARDWARE (9-Piece) 6-inch (152 mm) Bi-Metal and High Carbon Steel Reciprocating Saw Blade Set (813061)
- ECLIPSE TOOLS Tamper Proof Star Tip Bit, T10H, 1-15/16"L (T10HX1-15/16)
- ECLIPSE TOOLS Tamper Proof Star Tip Bit, T20H, 1" L (T20HX1)
- ECLIPSE TOOLS Ball Hex Bit, 3/32", 3-1/2" L, 1/4" H (BHX3/32X3-1/2)
- ECLIPSE TOOLS Bit, Ball Hex, 1/4", 3-1/2" Long, 1/4" H (BHX1/4X3-1/2)
- ECLIPSE TOOLS Bit 1-15/16" Long, Star Tip, T5, 1/4" Hx Dr (T5X1-15/16)
- ECLIPSE TOOLS Bit, Security Spanner, #12, 1" Long, 1/4 (SSP12X1)
- EAZYPOWER Tee Star, T35, 2" (13225)
- Eclipse Tools Screwdrivers and Nutdrivers