Shop All Screwdriver Bits
Eclipse Tools
Bit, Star Tip, T10, 1" L, 1/4" Hex Dr
Mfr # T10X1
Zoro # G005128614
product price: $0.74
/ea
Sold in multiples of 12 for $8.88
$8.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.5
- Length 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # T10X1
- Zoro # G005128614
- UPC # 617293016719
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Width | 0.5 |
Length | 1 |
Details
Item | Bit,Star Tip,T10,1" L,1/4" Hex Dr |
Description
Bit,Star Tip,T10,1 In. L,1/4 In. Hex Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 5" Tungsten Carbide Tipped Hole Saw, Multi-Purpose (MPH0500)
- CHICAGO-LATROBE Screw Machine Drill Bit, H Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50837)
- IRWIN DRILL/DRIVE SET 19 PC IMP (HN1840316)
- IGAGING 6"/150mm Adjustable Double Square - 34-266-EM (34-266-EM)
- ECLIPSE TOOLS Bit, Ball Hex, 6mm, 3, 1/2" L, 1/4" He (BHX6X3-1/2)
- ECLIPSE TOOLS Bit, Star Tip, T25, 1" L, 1/4" Hex Dr (T25X1)
- ECLIPSE TOOLS Hex Bit, 1/4", 1-15/16" L, 1/4" H (HX1/4X1-15/16)
- ECLIPSE TOOLS Bit, Robertson Sty, S1, 1-15/16" Insert Bit (S1X1-15/16)
- ECLIPSE TOOLS Bit Star-Tip, T6, 1, 15/16" L, 1/4" H (T6X1-15/16)
- ECLIPSE TOOLS Bit, Ball Hex, 1/4", 3-1/2" Long, 1/4" H (BHX1/4X3-1/2)
- VEGA Torx 30 Socket Bit x 1-1/8" - 3/8" Sq Dr (228T30SB)
- Eclipse Tools Screwdriver Bits