Shop All Screwdriver Bits
Eclipse Tools
Bit Star-Tip, T10, 1, 15/16" L, 1/4
Mfr # T10X1-15/16
Zoro # G505128602
product price: $0.97
/ea
Sold in multiples of 10 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2
- Width 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # T10X1-15/16
- Zoro # G505128602
- UPC # 617293016726
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Length | 2 |
Width | 0.5 |
Details
Item | Bit Star-Tip,T10,1,15/16" L,1/4" |
Description
Bit Star-Tip,T10,1,15/16 In. L,1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/16"x3/16 Shank HSS 4 Flute Double End Long End Mill (DWCF106)
- DAYTON Band Saw, 8-1/2" x 13" Rectangle, 8-1/4" Round, 8.25 in Square, 120V AC V, 1 hp HP (400H58)
- TEKTON 3/4 Inch Drive x 28 mm Deep 6-Point Socket (SHD33128)
- GEARWRENCH 1/2" 90-Tooth 12 Point Ratcheting Combination Wrench (86945)
- ECLIPSE TOOLS Tamper Proof Star Tip Bit, T07H, 1" L (T7HX1)
- ECLIPSE TOOLS Bit, Robertson Style, S1, 1" Insert Bit, (S1X1)
- ECLIPSE TOOLS Bit, Ball Hex, 6mm, 3, 1/2" L, 1/4" He (BHX6X3-1/2)
- ECLIPSE TOOLS Bit, Robertson Style, S4, 1" Insert Bit, (S4X1)
- ECLIPSE TOOLS Hex Bit, 1/4", 1-15/16" L, 1/4" H (HX1/4X1-15/16)
- ECLIPSE TOOLS Tamper Proof Star Tip Bit, T20H, 1" L (T20HX1)
- VEGA Torq-Set 10 Insert Bit x 1" Diamond Tip (125TS10DT)
- Eclipse Tools Screwdrivers and Nutdrivers