Shop All Screwdriver Bits
Eclipse Tools
Bit, Slotted, Size 1, 2, 1" L, 1/4" c
Mfr # SL12X1
Zoro # G705128624
product price: $0.50
/ea
Sold in multiples of 19 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1
- Width .25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # SL12X1
- Zoro # G705128624
- UPC # 617293023328
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Length | 1 |
Width | .25 |
Details
Item | Bit,Slotted,Size 1,2,1" L,1/4" c |
Description
Bit,Slotted,Size 1,2,1 In. L,1/4 In. c
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Pitch Squeegee Trowel, Adjustable, 22 In L (AKD22)
- LENOX SAW HOLE 2-1/8"" W/ARBR (1772951)
- BOSCH Hole Saws, 3 1/4" dia., Shank Size 1/4 (HBT325)
- BOSCH Bosch 85219MC Router Bit, 1/4 in Dia Shank, Carbide (85219MC)
- ECLIPSE TOOLS Hex Bit, 7/32", 1-15/16" L, 1/4" H (HX7/32X1-15/16)
- ECLIPSE TOOLS Bit, Robertson Style, S1, 1" Insert Bit, (S1X1)
- ECLIPSE TOOLS Bit, Security Spanner, #12, 1" Long, 1/4 (SSP12X1)
- ECLIPSE TOOLS Ball Hex Bit, 9/64", 3-1/2" L, 1/4" H (BHX9/64X3-1/2)
- ECLIPSE TOOLS Bit, Phillips, Size 2, 1, 15/16" L, 1/ (PH2X1-15/16)
- ECLIPSE TOOLS Bit, Pozidrive, Size 2, 1, 15/16" L, 1 (PZ2X1-15/16)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-25IPX-5PK)
- Eclipse Tools Screwdrivers and Nutdrivers